Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Product Type = Hex Key Set Inch or Metric = Metric
Quantity = 16
Hexagon wrench size = 1.5 → 10mm
Shape = L-shaped tip type = Ball end hex; Hex short/long arm = Long
RS PRO Hex. This high-quality hex key set from RS PRO includes two different holders: one in a handy penknife-style holder and one in a handy folding holder that keeps a range of Allen key sizes all in one place.
This versatile key set is easy to carry, neatly organized, and ready for any task.
Loosening L-shaped wrenches have long arms and are ideal for deep bolts.
It also has a ball end, which makes it easy to insert the hem into the receiving socket.
This 16-piece key set is made from corrosion-resistant, blackened steel for long, reliable tool life.
Features and Benefits 2 sets: 9 piece ball point set and 7 piece folding set Keys are fully hardened - HRC: 50-57 handle The ball point on the end of the hex wrench allows you to use the wrench at a 25° angle, allowing you to reach hard to reach places Hardened and tempered alloy steel gives extremely high strength and resistance to rotational distortion Hex wrenches are precision formed to exacting EXACT specifications Longer hex wrenches provide greater leverage and extended reach The folding set's non-interfering hinged caddy allows easy access to each key.
This caddy has grips on both sides for easy identification of wrenches for measuring tasks Double-ended hex keys Portable and stylish Hex key sizes are. These hex key sets include: Ball Point Set: (Metric) 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm Folding Set: (Metric) 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm Uses A hex key, often called an Allen key, is a driver designed for hex nuts and sockets.
Usually, it's easier to rotate and apply torque.
This makes them ideal for when you need to adjust fasteners or disassemble equipment.
From assembling furniture to maintaining your bike, this hex wrench set is perfect.
Care for your tools These blackened steel hex wrenches are corrosion resistant, but storing your tools properly will extend their lifespan.
We recommend storing your tools in a clean, dry environment.
The RS PRO Advantage RS PRO is the brand to go to when you need quality, reliability and value for money.
At RS, all parts are rigorously tested by our in-house experts, so you can be sure we'll always have the tools and parts you need.
RS PRO is here to support you every step of the way with tooling, whatever the scale of your project or installation.
Quantity = 16
Hexagon wrench size = 1.5 → 10mm
Shape = L-shaped tip type = Ball end hex; Hex short/long arm = Long
RS PRO Hex. This high-quality hex key set from RS PRO includes two different holders: one in a handy penknife-style holder and one in a handy folding holder that keeps a range of Allen key sizes all in one place.
This versatile key set is easy to carry, neatly organized, and ready for any task.
Loosening L-shaped wrenches have long arms and are ideal for deep bolts.
It also has a ball end, which makes it easy to insert the hem into the receiving socket.
This 16-piece key set is made from corrosion-resistant, blackened steel for long, reliable tool life.
Features and Benefits 2 sets: 9 piece ball point set and 7 piece folding set Keys are fully hardened - HRC: 50-57 handle The ball point on the end of the hex wrench allows you to use the wrench at a 25° angle, allowing you to reach hard to reach places Hardened and tempered alloy steel gives extremely high strength and resistance to rotational distortion Hex wrenches are precision formed to exacting EXACT specifications Longer hex wrenches provide greater leverage and extended reach The folding set's non-interfering hinged caddy allows easy access to each key.
This caddy has grips on both sides for easy identification of wrenches for measuring tasks Double-ended hex keys Portable and stylish Hex key sizes are. These hex key sets include: Ball Point Set: (Metric) 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm Folding Set: (Metric) 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm Uses A hex key, often called an Allen key, is a driver designed for hex nuts and sockets.
Usually, it's easier to rotate and apply torque.
This makes them ideal for when you need to adjust fasteners or disassemble equipment.
From assembling furniture to maintaining your bike, this hex wrench set is perfect.
Care for your tools These blackened steel hex wrenches are corrosion resistant, but storing your tools properly will extend their lifespan.
We recommend storing your tools in a clean, dry environment.
The RS PRO Advantage RS PRO is the brand to go to when you need quality, reliability and value for money.
At RS, all parts are rigorously tested by our in-house experts, so you can be sure we'll always have the tools and parts you need.
RS PRO is here to support you every step of the way with tooling, whatever the scale of your project or installation.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
