RS PRO Hex Wrench Metric L Type

Sebelum PPN:
Rp469.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Long ARM Hex Wrench (single item). This high-quality hex wrench set from RS PRO is a convenient way to store a range of Allen key sizes all in one place.
L-shaped wrenches have long arms, making them ideal for deep-seated bolts.
The hex wrenches are corrosion-resistant and made from chrome-finished S2 steel for long-lasting reliability.
Features & Benefits Keys fit EXACTLY Metric size L-shaped with long arms for easy access to deep-seated bolts Excellent corrosion resistance Heat-treated chrome vanadium steel with a blackened finish Long arm hex wrenches provide longer reach and increased torque Applications A hex wrench, often called an Allen key or L-wrench, is a driver designed for use with hex nuts and sockets.
They are generally easier to turn and torque than regular screws.
This makes them ideal for when you need to adjust fasteners or disassemble equipment.
From assembling furniture to maintaining your bike, this metric hex wrench is perfect.
Care for your tools This chrome-plated hex wrench has some corrosion resistance, but storing your tools properly will extend their lifespan.
We recommend storing your tools in a clean, dry environment.
The RS PRO Advantage RS PRO is the brand to go to when you need quality, reliability and value for money.
At RS, all parts are rigorously tested by our in-house experts, so you can be sure we'll always have the tools and parts you need.
RS PRO is here to support you every step of the way with tooling, whatever the scale of your project or installation.
Feature
Specification
Product Type = Hex Wrench Inch or Metric = Metric
Quantity = 1
Hexagonal wrench size = 14mm
Shape = L-shaped Tip Type = Hexagon
Short/Long Arm = Long Material = Chrome Vanadium Steel

Ulasan Produk

Tidak ada ulasan