Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Ball End Hex Wrench Set, Long ARM The RS PRO Long ARM Ball End Hex Wrench Set is a high-quality, durable wrench set, ideal for working with hex screws and bolts in a variety of commercial and domestic DIY applications.
The hexagonal design prevents the wrench from slipping when inserted into fasteners while ensuring precision when loosening or tightening.
The hex wrenches are made from silicon chrome vanadium steel for superior durability and corrosion resistance.
The keys are finished in a gunmetal finish, which adds a touch of aesthetic appeal while also providing additional protection for the keys.
This long-length hex wrench set includes wrenches in sizes 1.5 and 10mm, so you'll have a hex wrench to handle a variety of DIY projects.
The ball-end design allows the hex wrench to be inserted into the hex socket at various angles, and the long ARM allows it to be used with deep sockets.
This key set comes with a durable plastic clip case to keep your key set safe when not in use.
This case also includes a variety of key sizes, making it easy to identify your specific key.
Features & Benefits This set includes imperial sizes: 1.5 2 2.5 3 4 5 6 8 10 mm Made from silicon chrome vanadium steel for durability and corrosion resistance Gunmetal finish for added protection and a beautiful appearance Durable plastic case allows for safe storage when not in use Long arm design allows for use with deep sockets Ball end design allows the hex wrench to be inserted at various angles Ideal for a wide range of professional DIY and household applications Applications Ball end hex wrenches are a great addition to any tool kit, allowing you to quickly and efficiently tighten and loosen hex screws, bolts and fasteners for a variety of applications.
The ball end provides sufficient torque with high precision to insert into the hex socket from various angles.
Additionally, the hexagonal tip allows for a secure connection to fasteners, allowing for slippage of screws and materials.
The hex wrench set is ideal for commercial and home DIY applications.
Frequently Asked Questions Contents: PC 1.5 2 2.5 3 4 5 6 8 10 mm Silicon Chrome Vanadium Steel Gunmetal Finish Included Sizes This set includes the following sizes of hex wrenches:
1.5 2 2.5 3 4 5 6 8 10 mm Does this set include a case? Yes.
This set of hex keys comes with a durable plastic storage case.
The hexagonal design prevents the wrench from slipping when inserted into fasteners while ensuring precision when loosening or tightening.
The hex wrenches are made from silicon chrome vanadium steel for superior durability and corrosion resistance.
The keys are finished in a gunmetal finish, which adds a touch of aesthetic appeal while also providing additional protection for the keys.
This long-length hex wrench set includes wrenches in sizes 1.5 and 10mm, so you'll have a hex wrench to handle a variety of DIY projects.
The ball-end design allows the hex wrench to be inserted into the hex socket at various angles, and the long ARM allows it to be used with deep sockets.
This key set comes with a durable plastic clip case to keep your key set safe when not in use.
This case also includes a variety of key sizes, making it easy to identify your specific key.
Features & Benefits This set includes imperial sizes: 1.5 2 2.5 3 4 5 6 8 10 mm Made from silicon chrome vanadium steel for durability and corrosion resistance Gunmetal finish for added protection and a beautiful appearance Durable plastic case allows for safe storage when not in use Long arm design allows for use with deep sockets Ball end design allows the hex wrench to be inserted at various angles Ideal for a wide range of professional DIY and household applications Applications Ball end hex wrenches are a great addition to any tool kit, allowing you to quickly and efficiently tighten and loosen hex screws, bolts and fasteners for a variety of applications.
The ball end provides sufficient torque with high precision to insert into the hex socket from various angles.
Additionally, the hexagonal tip allows for a secure connection to fasteners, allowing for slippage of screws and materials.
The hex wrench set is ideal for commercial and home DIY applications.
Frequently Asked Questions Contents: PC 1.5 2 2.5 3 4 5 6 8 10 mm Silicon Chrome Vanadium Steel Gunmetal Finish Included Sizes This set includes the following sizes of hex wrenches:
1.5 2 2.5 3 4 5 6 8 10 mm Does this set include a case? Yes.
This set of hex keys comes with a durable plastic storage case.
Feature
SpecificationProduct Type = Hex Key Set Inch or Metric = Metric
Quantity = 9
Shape = L-shaped Tip Type = Hexagon
Short/Long Arm = Long Material = Silicon Chrome Vanadium Steel
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
