Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Hex Wrench Set, Short ARM and Metric. The RS Pro L-Shaped Hex Wrench ARM Set is a high-quality, durable wrench set, ideal for working with hex screws and bolts in a variety of commercial and domestic DIY applications.
The hexagonal design prevents the wrench from slipping when inserted into fasteners while ensuring precision when loosening or tightening.
The hex wrenches are made from silicon chrome vanadium steel for superior durability and corrosion resistance.
The keys are finished in a gunmetal finish, which adds a touch of aesthetic appeal while also providing additional protection for the keys.
This short hex wrench set includes 1.5 and 10mm wrenches, so you'll have enough hex wrenches for a variety of DIY projects.
This key set comes with a durable plastic clip case to keep your key set safe when not in use.
This case also includes a variety of key sizes, making it easy to identify your specific key.
Features and Benefits Sizes included: 1.5 2 2.5 3 4 5 6 8 10 mm This set Made from silicon chrome vanadium steel for durability and corrosion resistance Gunmetal finish for added protection and a beautiful appearance Durable plastic case allows for safe storage when not in use Short ARM design allows for precision application Ideal for a wide range of professional DIY and household applications Applications The ARM style hex wrench set is a great addition to any tool kit, allowing you to quickly and efficiently tighten and loosen hex screws, bolts and fasteners for a variety of applications.
The short L-shape ensures sufficient torque and precision, while the hexagonal tip ensures a secure connection to the fastener, eliminating the risk of slippage or damage to the threads or material.
The hex wrench set is ideal for commercial and home DIY applications.
Frequently Asked Questions Contents: PC 1.5 2 2.5 3 4 5 6 8 10 mm Silicon Chrome Vanadium Steel Gunmetal Finish Included Sizes This set includes the following sizes of hex wrenches:
1.5 2 2.5 3 4 5 6 8 10 mm Does this set include a case? Yes.
This set of hex keys comes with a durable plastic storage case.
The hexagonal design prevents the wrench from slipping when inserted into fasteners while ensuring precision when loosening or tightening.
The hex wrenches are made from silicon chrome vanadium steel for superior durability and corrosion resistance.
The keys are finished in a gunmetal finish, which adds a touch of aesthetic appeal while also providing additional protection for the keys.
This short hex wrench set includes 1.5 and 10mm wrenches, so you'll have enough hex wrenches for a variety of DIY projects.
This key set comes with a durable plastic clip case to keep your key set safe when not in use.
This case also includes a variety of key sizes, making it easy to identify your specific key.
Features and Benefits Sizes included: 1.5 2 2.5 3 4 5 6 8 10 mm This set Made from silicon chrome vanadium steel for durability and corrosion resistance Gunmetal finish for added protection and a beautiful appearance Durable plastic case allows for safe storage when not in use Short ARM design allows for precision application Ideal for a wide range of professional DIY and household applications Applications The ARM style hex wrench set is a great addition to any tool kit, allowing you to quickly and efficiently tighten and loosen hex screws, bolts and fasteners for a variety of applications.
The short L-shape ensures sufficient torque and precision, while the hexagonal tip ensures a secure connection to the fastener, eliminating the risk of slippage or damage to the threads or material.
The hex wrench set is ideal for commercial and home DIY applications.
Frequently Asked Questions Contents: PC 1.5 2 2.5 3 4 5 6 8 10 mm Silicon Chrome Vanadium Steel Gunmetal Finish Included Sizes This set includes the following sizes of hex wrenches:
1.5 2 2.5 3 4 5 6 8 10 mm Does this set include a case? Yes.
This set of hex keys comes with a durable plastic storage case.
Feature
SpecificationProduct Type = Hex Key Set Inch or Metric = Metric
Quantity = 9
Shape = L-shaped Tip Type = Hexagon
Short/Long Arm = Short Material = Silicon Chrome Vanadium Steel
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
