Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro Hex Key Set Here we introduce the manufacturer's own RS Pro extra long arm hex key set.
It is widely used in commercial and domestic applications such as assembling furniture and tightening/loosening hex bolts and screws.
Features and Benefits • Hex wrenches are precision-molded to tight tolerances for an accurate fit • L-shaped, long arms easily reach deep bolts • Double-ended hex wrenches • Excellent corrosion resistance • Heat-treated chrome vanadium steel with black oxide coating provides high corrosion resistance and excellent strength • Accurately sized, chamfered tips allow for easier insertion into higher speed heads and reduced wear on hinged cases • Stylish, size-marked caddy opens flat for easy selection of the correct hex wrench • Extra-long wrench arms provide extended reach and increased torque • Ball end allows for insertion at up to 25 degrees of angle, even when obstructions are nearby Did you know... Hex wrenches are also commonly called Allen wrenches, as Allen was the original manufacturer of hex wrenches.
The hex wrench can also be realigned using an electric grinder or similar device.
By removing the worn parts, your hex wrench will be as good as new again.
Furthermore, this type of maintenance can be kept to a minimum if you take good care of your hex wrenches and keep them in good condition.
RS PRO RS PRO is a brand name made by the manufacturer and brings you a wide range of high-quality, great value products offering you more choice.
Trusted by engineers all over the world, RS PRO products are rigorously tested, with every part in every product against demanding industry standards.
Manufacturers only give their products the RS PRO seal of approval if they are confident of their quality, so you can use them with confidence.
It is widely used in commercial and domestic applications such as assembling furniture and tightening/loosening hex bolts and screws.
Features and Benefits • Hex wrenches are precision-molded to tight tolerances for an accurate fit • L-shaped, long arms easily reach deep bolts • Double-ended hex wrenches • Excellent corrosion resistance • Heat-treated chrome vanadium steel with black oxide coating provides high corrosion resistance and excellent strength • Accurately sized, chamfered tips allow for easier insertion into higher speed heads and reduced wear on hinged cases • Stylish, size-marked caddy opens flat for easy selection of the correct hex wrench • Extra-long wrench arms provide extended reach and increased torque • Ball end allows for insertion at up to 25 degrees of angle, even when obstructions are nearby Did you know... Hex wrenches are also commonly called Allen wrenches, as Allen was the original manufacturer of hex wrenches.
The hex wrench can also be realigned using an electric grinder or similar device.
By removing the worn parts, your hex wrench will be as good as new again.
Furthermore, this type of maintenance can be kept to a minimum if you take good care of your hex wrenches and keep them in good condition.
RS PRO RS PRO is a brand name made by the manufacturer and brings you a wide range of high-quality, great value products offering you more choice.
Trusted by engineers all over the world, RS PRO products are rigorously tested, with every part in every product against demanding industry standards.
Manufacturers only give their products the RS PRO seal of approval if they are confident of their quality, so you can use them with confidence.
Feature
SpecificationProduct Type = Hex Key Set Inch or Metric = Metric
Quantity = 9
Shape = L-shaped Tip Type = Ball End Hexagon
Short/Long Arm = Extra Long Material = Chrome Vanadium Steel
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
