Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
From RS PRO, this high-quality hex key set is a convenient way to keep a range of Allen key sizes in one place.
L-shaped wrenches have a longer ARM, making them ideal for deep-seated bolts.
The hex wrenches are corrosion-resistant and made from chrome-finished S2 steel for long-lasting reliability.
Features and Benefits Hex wrenches are precision formed to tight tolerances for an accurate fit Metric size L-shaped with long arms to easily reach deep bolts Excellent corrosion resistance Heat treated chrome vanadium steel with a blackened finish Long ARM hex wrenches provide longer reach and increased torque.
Uses/A hex wrench, often called a key or L-wrench, is a driver designed for use with hex nuts and sockets.
They are generally easier to turn and torque than regular screws.
This makes them ideal for when you need to adjust fasteners or disassemble equipment.
From assembling furniture to maintaining your bike, this metric hex wrench is perfect.
Worry About Your Tools/This chrome-plated hex wrench has some corrosion resistance, but storing your tools properly will extend their lifespan.
We recommend storing your tools in a clean, dry environment.
RS PRO
RS PRO is a brand name that offers you a wide range of high-quality, great value products offering you more choice.
Trusted by engineers all over the world, RS PRO products are rigorously tested, with every part in every product against demanding industry standards.
Manufacturers only give their products the RS PRO seal of approval if they are confident of their quality, so you can use them with confidence.
L-shaped wrenches have a longer ARM, making them ideal for deep-seated bolts.
The hex wrenches are corrosion-resistant and made from chrome-finished S2 steel for long-lasting reliability.
Features and Benefits Hex wrenches are precision formed to tight tolerances for an accurate fit Metric size L-shaped with long arms to easily reach deep bolts Excellent corrosion resistance Heat treated chrome vanadium steel with a blackened finish Long ARM hex wrenches provide longer reach and increased torque.
Uses/A hex wrench, often called a key or L-wrench, is a driver designed for use with hex nuts and sockets.
They are generally easier to turn and torque than regular screws.
This makes them ideal for when you need to adjust fasteners or disassemble equipment.
From assembling furniture to maintaining your bike, this metric hex wrench is perfect.
Worry About Your Tools/This chrome-plated hex wrench has some corrosion resistance, but storing your tools properly will extend their lifespan.
We recommend storing your tools in a clean, dry environment.
RS PRO
RS PRO is a brand name that offers you a wide range of high-quality, great value products offering you more choice.
Trusted by engineers all over the world, RS PRO products are rigorously tested, with every part in every product against demanding industry standards.
Manufacturers only give their products the RS PRO seal of approval if they are confident of their quality, so you can use them with confidence.
Feature
SpecificationProduct Type = Hex Key Set Inch or Metric = Metric
Quantity = 5
Hexagonal wrench size = 2mm
Shape = L-shaped Tip Type = Hexagon
Short/Long Arm = Long Material = Chrome Vanadium Steel
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
