Japan Metal Detector Manufacturing Handy type meter reader for iron only

Sebelum PPN:
Rp13.999.900
Spesifikasi
Battery Life (hour)Approximately 120 (when used for 4 hours a day)
Detection Range (mm)2.5DIA iron ball: 13.5, 1.0DIA iron ball: 5
Dimensions (mm)115X110X43
Mass (g)215 (including batteries)
Suitable BatteryAA x 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An ultra-fine sensor with a diameter of 11 mm accurately informs you of the mixing position in a pinpoint manner.
By adopting a new M-type coil, it demonstrates high-sensitivity detection capability even in an ultra-compact size.
It is lightweight and has a design that does not put a burden on your hands even when working for a long time.
* Do not use oxyride batteries. It may malfunction.
* Keep away from objects that are affected by magnetism (medical devices such as pacemakers, magnetic cards, watches, etc.).
Feature
Specification
Alarm: Detection sound

Ulasan Produk

Tidak ada ulasan