Japan Metal Detector Manufacturing Handy type meter reader for iron only

Sebelum PPN:
Rp22.999.900
Spesifikasi
Battery Life (hour)Approximately 120 (when used for 4 hours a day)
Detection Range (mm)2.5DIA iron ball: 23.5, 1.0DIA iron ball: 11
Dimensions (mm)170x86x30
Mass (g)457 (including batteries)
Suitable BatteryAA x 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A high-sensitivity type of portable detector.
It is suitable for full or partial inspection of small products, small lot products, products with complicatedly shaped metal parts, large products that do not pass through a conveyor type needle detector, etc.
After a needle (iron piece) is detected by a conveyor-type needle reader, it is used to identify the position.
The size of the mixed needle (iron piece) etc. can be determined by the length of the detection sound.
* Do not use oxyride batteries. It may malfunction.
* Keep away from objects that are affected by magnetism (medical devices such as pacemakers, magnetic cards, watches, etc.).
Feature
Specification
Alarm: Detection sound

Ulasan Produk

Tidak ada ulasan