BRAID Hand Press HD Crimper

Sebelum PPN:
Rp1.999.900
Spesifikasi
Length (mm)270
Sleeve TypeDharma clip size SS ~ 5N Supports from wire to leader No. 200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A best-selling hand press used by many anglers around the world.
Full crimping of the sleeve is required to make the rigging.
Its durability and quality are among the highest in the world.
The crimping capacity of the 120 to 150 class aluminum sleeves for 300 to 400 lb is unmatched.
This hand breath is the most advanced tool on the market today.
Since it is crimped by the ratchet method, it is an excellent product that can be crimped easily and completely without applying grip strength.
You can see the difference compared to other products.

Ulasan Produk

Tidak ada ulasan