RS PRO Hammer, 320g, Polyethylene

Sebelum PPN:
Rp899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plastic Hammer. Thorex Super Plastic Hammer. High molecular weight polypropylene head mounted on an ash handle. The crack- and spall-free head is securely held in place by a spark-resistant wood and brass wedge.
Durable and highly abrasion resistant, with extremely high impact strength. The striking surface of the hammer does not discolour or leave marks. Ideal for manufacturing, service and assembly industries.
Feature
Specification
Weight = 320g
Head Material = Polyethylene Face Material = Polyethylene Handle Material = Wood Head Diameter = 50.0mm

Ulasan Produk

Tidak ada ulasan