RS PRO Hammer 1.6kg Malleable Iron None

Sebelum PPN:
Rp2.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a copper/hidden hammer from RS PRO. This hammer from RS PRO has a copper face and a recycled surface, making it highly versatile for many applications.
The malleable cast iron head is fitted with one side of pure copper for a safer, more impact resistant blow that leaves no marks on the finish work.
Additionally, the shock-absorbing ash handle makes it comfortable to use for extended periods of time.
This soft-faced hammer is suitable for a variety of professional applications Features and Benefits Copper circled and concealed faces on both ends of the hammer Ash wood handle Small striking area Uses This soft-faced hammer is suitable for two applications in the manufacturing, service and assembly industries.
The concealed side is ideal when you do not want to disturb the surface of the workpiece, or when using it in jewellery or metalworking.
They also produce less noise than metal-faced hammers.
The copper face is impact resistant and extremely safe to use on metal surfaces.
This minimizes the risk of sparks and splashes, reducing the chance of damaging your metal workpiece.
The RS PRO Advantage RS PRO aims to be the go-to brand when customers look for reliability and value for money.
We offer high quality parts at great prices.
Our experts also carry out all testing to ensure the quality you need.
When it comes to tools, we understand that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
Feature
Specification
Weight = 1.6kg
Interchangeable Face = None Head Material = Malleable Iron
Face Material: Copper; Rawhide Handle Material: Wood Head Diameter: 44.0mm

Ulasan Produk

Tidak ada ulasan