Resiton Hairline Sander

Sebelum PPN:
Rp36.999.900
Spesifikasi
Belt Length (mm)440
Belt Speed (m/minute)1220
Belt Width (mm)50
Cutting Width (mm)50
Included AccessoriesDynamic belt C-01 x 1, Sanding belt A-120 x 1, T type wrench x 1
Mass (kg)3
Rated Current (A)6.2
Rated Usage Time (minute)30
Rated Voltage (V)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Using an integrally molded sponge roller, hairline and blurring can be easily performed, especially after stainless steel welding.
By replacing various belts and sponge rollers (white), processing of round pipes, square pipes, etc. from large diameters to small diameters can be completed quickly and beautifully.
If you use a speed controller (option), you can bring out the features of this machine.
Grinding of stainless steel and aluminum, hairline processing work
* Be sure to match the rotation direction of the belt with the rotation direction of the machine, and be careful not to overtighten the belt.
* After use, make sure that the aluminum cover is facing down and the sponge roller is turned sideways. The sponge roller will be deformed if it is stored in the posture in which it is used.
* Please wear safety protective equipment when working.

Ulasan Produk

Tidak ada ulasan