RS PRO Grip Pliers, 6 Pieces, High Carbon Steel

Sebelum PPN:
Rp2.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Type of pliers = Flat nose pliers
Quantity = 6
Material = High Carbon Steel
ESD Compatible = Yes Overall Length = 150 mm

5" side cutter pliers, 6" long nose pliers, 6" flat nose pliers, 6" bent nose pliers, 5-1/2" round nose pliers, 6" wire stripper pliers and zippered tool pouch. RS Pro ESD Steel Mini Pliers Set of 6. This excellent pliers set from RS Pro consists of six high-quality ESD pliers made from high-carbon steel with a black finish.
This mini pliers/nipper set is perfect for anyone needing a high-quality set, from professional electricians to general DIYers, and is an essential tool to have on hand.
The set comes in a pouch designed for easy transport and organization.
This set is a combination of pliers and nippers that has passed rigorous testing to meet safety requirements and ESD safety.
The ESD safe handle allows for comfortable cutting of soft and hard wires.
The high-quality grip allows for smooth operation and reduces fatigue during long periods of use.
The serrated jaws allow for a secure grip on objects, allowing for safe operation.
Set includes:. 127mm Side Cutters 150mm Long Nose Pliers 150mm Flat Nose 150mm Bent Nose Pliers 140mm Round Nose Pliers 150mm Wire Stripping Pliers. Features & Benefits. Set of 6 high-quality mini pliers for a variety of tasks Ergonomic red/black TPR grip handles for easy and smooth operation Anti-static to prevent product defects and equipment damage Mini tool set ideal for working in tight spaces Comes with a pouch to keep all your tools organized and stored Made from high carbon steel. Types of Pliers. Cutters: Also known as wire cutters, these are designed to cut wires and cables and are available as side-cutting, end-cutting and diagonal-cutting pliers.
Long Nose Pliers - Needle Nose Pliers, Pointed Nose Pliers, or Snipe Nose Pliers are versatile and useful in everything from electrical work to jewelry making.
Combination Pliers - Functional round nose pliers with cutters, long nose pliers, or flat nose pliers.

Ulasan Produk

Tidak ada ulasan