KING Golden Tobi Hammer, Silent Type, Short

Sebelum PPN:
Rp1.699.900
Spesifikasi
Main applicationFor the assembly and dismantling of construction scaffolding.
Mass (g)830
Overall Length (mm)230

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Because there is a wire inside the pipe, even if the pipe breaks, the head will not fly off, ensuring safety.
The use of a reinforced special resin head reduces impact noise by approximately 30%.
For the assembly and dismantling of construction scaffolding.

Ulasan Produk

Tidak ada ulasan