Kaneshika Tool Mfg. Gold cutting aegiri blade

Sebelum PPN:
Rp349.900
Spesifikasi
Height (mm)190
Length (mm)20
Mass (g)275
Overall Length (mm)180
Width (mm)55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Because it is forged, it has toughness and sharp sharpness.
It is used to make round holes in forged products, carbon steel (all steel), and galvanized iron plates (iron plates).
* Since all steel (steel with low altitude) is used, it is not suitable for cutting stainless steel plates (poor durability).

Ulasan Produk

Tidak ada ulasan