Osaka Jack Gear puller

Sebelum PPN:
Rp11.999.900 - Rp18.999.900
Spesifikasi
Recommended PumpTWA-0.7.NEX-2.GH-1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The claws are located at both ends of the grip arm; one end is shaped to attach directly to the workpiece, while the other end can be removed via a bolt, allowing for use in a variety of applications.
You can also attach an attachment to the end of the jack's rod.
The saddle is a screw-in type.
A reaction force can be obtained from the bolt.
Please use this tool for removing pulleys, gears, couplings, etc.
*Once the pulley is removed, the puller will come off, so please use a support stand or similar to prevent the workpiece and puller from falling. *This is for the gear puller only; jacks and other accessories are sold separately.
Feature
Specification
*Jack rod tip screw diameter (female thread): M40 x 2 *Pulling force (kN (kf)): 200 (20)

Ulasan Produk

Tidak ada ulasan