Solimar Pneumatics Fluidizer

Sebelum PPN:
Rp4.499.900
Spesifikasi
AS ONE Part Number65-9541-55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Fluidizer eliminates poor powder discharge problems such as bridges and rat holes by blowing compressed air around the silicone disk on the inside of the tank.
When the air is turned off, the silicon disc adheres to the inside of the tank like a suction cup.
When the air is turned on, the periphery of the disk rises above the inside of the tank due to the air pressure, and air flows along the inside of the tank through the gap. At this time, the disk also vibrates, ensuring the flow of powder.
The Mini Fluidizer Disc fits tightly curved surfaces where the standard Fluidizer cannot be attached.
Feature
Specification
*Size: Approx. 106mm*Material: Stem/stainless steel, washer nut/SS, disk/silicon*Silicon disk color: White*Air pressure (Mpa): 0.15*Appropriate air volume (L/sec): 8-19*ID: 1/2"NPT(14)*OD: 3/4"NPT(14)*Mounting hole (mm): DIA27*Weight: 310g

Ulasan Produk

Tidak ada ulasan