RS PRO Flexible Magnetic Pick-Up Tool

Sebelum PPN:
Rp949.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Type = Flexible, Magnetic Extendable = No Overall Length = 559 mm
Lifting capacity = 3.5lb
Material = Iron

RS PRO Magnetic Pick Up Tool, Lift Capacity 3.5 lbs. The RS PRO Magnetic Pick Up Tool is a versatile and durable tool that's perfect for retrieving metal objects in hard-to-reach places.
This pick-up tool has a long, flexible shaft that can fit into tight spaces, even around curves and bends.
The shaft has a chrome-plated finish, providing excellent corrosion resistance and durability.
This pick-up tool has an aluminum magnetic head and can lift metal parts and components up to 3.5 lbs.
This durable pick-up tool also features an ergonomically designed knurled handle for a comfortable, easy grip.
Features & Benefits. Long bendable shaft ideal for accessing hard-to-reach areas Magnetic aluminum head makes it easy to retrieve magnetic objects Easy-grip knurled handle for increased comfort and grip Chrome-plated finish for superior corrosion resistance and durability Lift capacity up to 3.5 lbs. Uses. Pickup tools are available in a variety of sizes and materials and can be used in everyday situations when you need to reach hard-to-reach places.
Magnetic pick-up tools are ideal for easily picking up magnetic objects.
Is this pick-up tool magnetic? This RS PRO pick-up tool has a magnetic tip. Overall length is 559mm.
How much weight can this product pick up? This tool can lift and retrieve objects up to 3.5 lbs.

Ulasan Produk

Tidak ada ulasan