Air Wave (Wa Corp.) Flex-Head Impact Wrench

Sebelum PPN:
Rp5.499.900
Spesifikasi
Air Connection (inch)1/4
Air Hose Inner Diameter (DIAmm)6.5 (recommended)
ColorRed
Included AccessoriesOil x 1, Hex wrench 4 mm x 1, Socket 5 points (1 7.19.21.22.24 mm each), Male air coupler x 1
Main Unit Dimensions, Length L x Width W x Height H (mm)60x88.5x311
Mass (kg)1.4
Maximum Torque (Nm)Loosen: 813, Tighten: 610
ROHS Directive (Corresponding to 10 Substances)Correspondence
Square Drive (mm[inch])12.7[1/2]
Suitable Air Pressure (MPa)Appropriate: 0.62
Type of HammerJumbo hammer
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can reach the itchy place !? The flexible head improves operability.
Even though it is a special design, it is compact and exhibits high torque!
The thin head and long grip expand the range of uses.
Agricultural equipment With 5 sockets (17.19.21.22.24mm) suitable for claw replacement and tire replacement.
The impact type reduces recoil during attachment and detachment, reducing arm entanglement.
For tractor claw replacement (Kubota / Yanmar / Mitsubishi / Iseki (large flange rotary), large rotary claw (22.24mm size nut can be attached / detached) due to high torque) Also used for claw replacement made by Matsuyama Kogyo and Kobashi Industries Can be used for car tire replacement
* Be sure to inject the included oil before and after use (for long-term patronage).
* If you do not use the product for a long time after use, the moisture contained in the air compressor may enter the product and the inside of the product may rust and become stuck.
* By adding oil, rust inside is prevented.
Feature
Specification
Lubrication oil: ISO VG10

Ulasan Produk

Tidak ada ulasan