RS PRO Flat Nose Pliers, 160mm

Sebelum PPN:
Rp909.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Flat Nose Pliers Introducing the reliable and trustworthy RS PRO brand flat nose pliers. A durable hand tool, ideal for use in a variety of mechanical, jewellery and electrical applications.
■The original text is incorrect.
''Bluetooth'' ''Bluetooth'' ■''RS PRO''■Facing durable serrated jaws, these RS Pro flat nose pliers also feature ergonomic soft grip handles for improved comfort and ease of use.
Features and Benefits • Ergonomic grip for excellent grip and control • Serrated gripping jaws for enhanced grip on smooth flat materials • Manufactured using special tool steel for long life • Easy to use single joint fixing • Suitable for a variety of tasks including electrical, jewellery and machinery Applications Flat nose pliers are an ideal hand tool for creating right angles and bends when working with materials such as wire and metal.
Flat nose pliers are ideal for wire work, beading and jewelry making and are commonly used by electricians, jewelry designers, mechanics and artists.
Many flat nose pliers feature soft grip handles that allow for precise gripping and manipulation of small materials.
What is the joint on the pliers? RS PRO flat nose pliers with serrated edges have a single joint that is half milled into each jaw and can be snapped together.
This ensures a secure connection and improved stability.
What materials can I use these pliers on? These durable pliers are ideal for use with wire and metal as they can easily bend, twist and straighten tough materials.
What is the jaw length? RS PRO flat nose pliers have 50mm non-serrated jaws that can grip and bend materials without cutting or damaging them.
Feature
Specification
Pliers type = Flat nose pliers
Overall length = 160 mm
Material = Steel Jaw length = 50mm
Jaw depth = 18mm

Ulasan Produk

Tidak ada ulasan