RS PRO Flat Nose Pliers, 146mm

Sebelum PPN:
Rp789.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Flat Nose Pliers RS Pro flat nose precision pliers are ideal for a variety of applications requiring handling of components or wires.
These pliers feature a bi-material construction with steel jaws for strength and durability, and asymmetrical handles with an ergonomic grip for comfortable use in the hand.
The grip also features an integrated finger guard to prevent the pliers from slipping, damaging materials, or causing injury.
Features and Benefits Asymmetrical grip profile conforms to the shape of your hand for superior ergonomics Bi-material handles for all-day comfort High lever ratio pliers for high performance Induction hardened, precision milled gripping surfaces Hot drop forged, hardened and resistant steel jaws Easy to use threaded joint design Built-in spring to return handles to open position Blunt tips for gripping larger parts Applications Flat nose pliers are ideal hand tools for handling components and manipulating wire in a variety of applications.
Flat nose pliers are versatile for DIY enthusiasts and professionals, and VDE certified versions are also available for electrical applications.
Typical Uses: DIY Enthusiasts Engineers Jewelers Artists Frequently Asked Questions What is the cable length? These flat nose pliers have a jaw length of 29mm.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, RS PRO products are rigorously tested, with every part in every product against demanding industry standards.
Manufacturers only give their products the RS PRO seal of approval if they are confident of their quality, so you can use them with confidence.
Feature
Specification
Pliers type = Flat nose pliers
Overall length = 146 mm
Material = Steel Jaw length = 29mm
Jaw depth = 11mm

Ulasan Produk

Tidak ada ulasan