Hafele Japan FESTOOL Universal Joint System Domino DF500 Q-PLUS (576418)

Sebelum PPN:
Rp41.999.900
Spesifikasi
Mass (kg)3.2
Maximum Cutting Depth (mm)Maximum number of holes: 28
Maximum Cutting Width (mm)Hole: 23 + domino cutter diameter
Package ContentsDomino cutter D5, parallel side fence, domino cutter replacement wrench, Systainer (SYS3 M187), instruction manual
Power Consumption (W)400
Power Input (V)100(50/60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Instead of dowels or flat dowels (biscuits), it uses six different types of domino chips, making it suitable for mortise and tenon joints, miter joints, and flush furniture assembly.
The pendulum motion causes the cutter to scrape away the metal shavings.
By connecting a FESTOOL CTL series dust collector, it can capture 95% of dust.
Use accessories to improve work efficiency with greater precision and versatility.
Storage case: A Systainer case is included.
Miter machining: The angle can be set arbitrarily between 0° and 90°.
Precise positioning: By checking the marking lines through the transparent window and aligning them with the scale, precise positioning and high-precision machining can be achieved.
Domino hole machining width setting: The groove machining width can be set in three stages.
Machining depth adjustment: The lever allows for quick and precise adjustment of the machining depth in 5 stages.
Customizable height setting: You can use the scale to precisely set the height of the domino hole.
Material thickness setting slider: Sets the groove position at the center of the plate thickness (16, 20, 22, 25, 28, 36, 40 mm).
Positioning stopper latch: Allows for quick and accurate positioning from the side of the material, enabling the machining of domino holes.
Precision Technology: High-quality, meticulously designed internal structure enables stable and accurate router processing.
Patented pendulum motion: The constant pendulum motion ensures quick and reliable domino hole processing. There is no risk of kickback.
*Special domino chips are sold separately. *We do not deliver to private residences (detached houses or apartment buildings).

Ulasan Produk

Tidak ada ulasan