SAFETY TOOLS Explosion-proof hexagonal wrench, two-sided width dimension (mm) 166 series

Sebelum PPN:
Rp939.900 - Rp1.699.900
Spesifikasi
ApprovalsBAM (Germany), FM Approvals (USA), UKAS (UK)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an explosion-proof tool made of aluminum bronze that is non-sparking, corrosion-resistant, and non-toxic.
Manufactured according to ISO standards.
Explosion-proof environments.
Feature
Specification
Neck length (mm): 52, Material/Finish: Aluminum bronze, Code number: 363-2343

Ulasan Produk

Tidak ada ulasan