SAFETY TOOLS Explosion-proof hexagonal wrench, two-sided width dimension (mm) 166 series

Sebelum PPN:
Rp889.900 - Rp979.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an explosion-proof tool made of aluminum bronze that is non-sparking, corrosion-resistant, and non-toxic.
Manufactured according to ISO standards.
Explosion-proof environments.
Feature
Specification
*Two-sided width dimension (mm): 10*Neck dimension (mm): 45*Total length (mm): 110*BAM (Federal Institute for Materials Research and Testing) certified product*Certified by US certification agency FM Approvals*Certified by UKAS (UKAS, United Kingdom Accreditation Service)*Material/Finish: Aluminum bronze*Country of origin: China*Code number: 363-2345

Ulasan Produk

Tidak ada ulasan