Osaka Jack E-type power jack

Sebelum PPN:
Rp42.999.900
Spesifikasi
Applicable PumpManual: TWA-6
Base Thread Diameter c (mm)4-M12x16L
Color Thread Diameter a (mm)M125x2
Color Thread Length j (mm)50
Coupler Connection Size mNPT3/8
Cylinder Outer Diameter (mm)125
Dimensions s (mm)95
Dimensions t (mm)3
Head Diameter (mm)o:70
Height Of Coupler L (mm)29
Lifting Force (kN)500
Minimum Height (mm)460
Pressure Receiving Area (cm²)70.88
Required Oil amount (mL)2270
Rod Diameter (mm)85
Stroke (mm)320

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The piston rod is plated.
Mounting screws are provided at the bottom.
Equipped with a dust seal to remove debris adhering to the piston rod.
The cylinder has mounting threads on its outer diameter.
The E30 is a saddle-mounted type, while the E50 is a bottle-mounted type.
We kept the minimum height as low as possible.
If using the saddle upside down, please use a screw-in type saddle.
The allowable lateral load is 1/20 of the lift force.
Single-acting S (spring return) type with suspension ring
Feature
Specification
Lift (tf): 50

Ulasan Produk

Tidak ada ulasan