Osaka Jack E-type power jack

Sebelum PPN:
Rp10.999.900 - Rp17.999.900
Spesifikasi
Base Thread Diameter c (mm)2-M10x15L
Color Thread Diameter a (mm)M67x1.5
Color Thread Length j (mm)33
Coupler Connection Size mNPT3/8
Cylinder Outer Diameter (mm)67
Dimensions s (mm)42
Dimensions t (mm)7
Head Diameter (mm)o:40
Lifting Force (kN)150
Pressure Receiving Area (cm²)21.24
Rod Diameter (mm)46
Rod Thread Diameter b (mm)M33x2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has a structure that allows for mechanical locking (fixing) in both the extending and retracting directions.
It is unaffected by minute displacements caused by pressurized oil leaks, etc.
The piston rod is plated.
Mounting screws are provided at the bottom.
Equipped with a dust seal to remove debris adhering to the piston rod.
The cylinder has mounting threads on its outer diameter.
The saddle is a snap-on type.
We kept the minimum height as low as possible.
If using the saddle upside down, please use a screw-in type saddle.
The allowable lateral load is 1/20 of the lift force.
Single-acting S (spring return) type
Feature
Specification
Lift (tf): 15

Ulasan Produk

Tidak ada ulasan