Osaka Jack E-type power jack

Sebelum PPN:
Rp59.999.900
Spesifikasi
Base Screw Length N (mm)31
Base Thread Diameter c (mm)M45x2
Color Thread Diameter a (mm)M125x2
Color Thread Length j (mm)50
Coupler Connection Size mNPT3/8
Cylinder Outer Diameter (mm)125
Dimensions t (mm)12
Height Of Coupler L (mm)55
Lifting Force (kN)500
Minimum Height (mm)685
Pressure Receiving Area (cm²)70.88
Rod Diameter (mm)70
Rod Thread Diameter b (mm)M45x2
Rod Thread Length K (mm)31
Stroke (mm)500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The piston rod is plated.
The pulling force is approximately half the lifting force.
Equipped with a dust seal to remove debris adhering to the piston rod.
Mounting screws are provided at the bottom.
The saddle is a snap-on type.
The cylinder has mounting threads on its outer diameter.
If using the saddle upside down, please use a screw-in type saddle.
The allowable lateral load is 1/40 of the lifting force.
Both pushing and pulling are hydraulically operated.
Double-acting H (hydraulic return) type with suspension ring
Feature
Specification
* Gravitational force kN(tf): 220(22) * Lifting force (tf): 50

Ulasan Produk

Tidak ada ulasan