Osaka Jack E-type power jack

Sebelum PPN:
Rp8.399.900
Spesifikasi
Base Screw Length N (mm)17
Base Thread Diameter c (mm)M27x2
Color Thread Diameter a (mm)M55x1.5
Color Thread Length j (mm)27
Coupler Connection Size mNPT3/8
Cylinder Outer Diameter (mm)55
Dimensions g (mm)30
Dimensions t (mm)8
Height Of Coupler L (mm)31
Lifting Force (kN)50
Minimum Height (mm)218
Pressure Receiving Area (cm²)7.07
Rod Diameter (mm)22.4
Rod Thread Diameter b (mm)M18x1.5
Rod Thread Length K (mm)18
Stroke (mm)80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has a structure that allows for mechanical locking (fixing) in both the extending and retracting directions.
It is unaffected by minute displacements caused by pressurized oil leaks, etc.
The piston rod is plated.
The pulling force is approximately half the lifting force.
Equipped with a dust seal to remove debris adhering to the piston rod.
Mounting screws are provided at the bottom.
The cap is included as standard.
The cylinder has mounting threads on its outer diameter.
Both pushing and pulling are hydraulically operated.
The allowable lateral load is 1/20 of the lift force.
Double-acting H (hydraulic return) type
Feature
Specification
* Gravitational force kN (tf): 22 (2.2) * Lifting force (tf): 5

Ulasan Produk

Tidak ada ulasan