Osaka Jack E-type power jack

Sebelum PPN:
Rp10.999.900
Spesifikasi
Applicable PumpManual: TWA-0.7
Base Thread Diameter c (mm)2-M8x12L
Color Thread Diameter a (mm)M57x1.5
Color Thread Length j (mm)27
Coupler Connection Size mNPT3/8
Cylinder Outer Diameter (mm)57
Dimensions s (mm)35
Dimensions t (mm)6
Head Diameter (mm)o:35
Height Of Coupler L (mm)21
Lifting Force (kN)100
Minimum Height (mm)300
Pressure Receiving Area (cm²)14.52
Required Oil amount (mL)291
Rod Diameter (mm)38
Rod Thread Diameter b (mm)M27x2
Rod Thread Length K (mm)22
Stroke (mm)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has a structure that allows for mechanical locking (fixing) in both the extending and retracting directions.
It is unaffected by minute displacements caused by pressurized oil leaks, etc.
The piston rod is plated.
Equipped with a dust seal to remove debris adhering to the piston rod.
The saddle is a snap-on type.
If using the bike upside down, please use a screw-in type saddle (except for the E10S2.5).
Mounting screws are provided at the bottom.
The cylinder has mounting threads on its outer diameter.
We kept the minimum height as low as possible.
The allowable lateral load is 1/20 of the lift force.
Single-acting S (spring return) type coupler angle is parallel.
Feature
Specification
Lift (tf): 10

Ulasan Produk

Tidak ada ulasan