Osaka Jack ET-type power jack

Sebelum PPN:
Rp24.999.900
Spesifikasi
Color Thread Diameter a (mm)M125x2
Color Thread Length j (mm)50
Coupler Connection Size mRc3/8
Cylinder Outer Diameter (mm)125
Dimensions g (mm)48
Dimensions t (mm)13
Height Of Coupler L (mm)35
Lifting Force (kN)500
Minimum Height (mm)246
Pressure Receiving Area (cm²)70.88
Required Oil amount (mL)355
Rod Diameter (mm)70
Rod Thread Diameter b (mm)M65x3
Rod Thread Length K (mm)35
Stroke (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has a structure that allows for mechanical locking (fixing) in both the extending and retracting directions.
It is unaffected by minute displacements caused by pressurized oil leaks, etc.
The piston rod is plated.
The pulling force is approximately half the lifting force.
Equipped with a dust seal to remove debris adhering to the piston rod.
The cylinder has mounting threads on its outer diameter.
The cap is included as standard.
Both pushing and pulling are hydraulically operated.
The allowable lateral load is 1/20 of the lift force (excluding 500 and 1000 stroke models).
Double-acting H (hydraulic return) type
Feature
Specification
* Gravitational force kN(tf): 220(22) * Lifting force (tf): 50

Ulasan Produk

Tidak ada ulasan