MASTERTOOL Envi cutter

Sebelum PPN:
Rp1.299.900
Spesifikasi
Mass (g)260
Overall Length (mm)205
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Kiwa cutting compatible model Easy replacement of blades Hard to snap at the end of cutting (pipes are hard to break)
Durability-oriented model
Cutting of various pipes
Feature
Specification
[Hard vinyl chloride pipe] 0 to VP30, [HIVP pipe] 0 to HIVP30, [HT pipe] 0 to HT30, [Heat insulation tube] 0 to DIA38mm, [Crosslinked polyethylene pipe] 0 to DIA38mm, [Aluminum 3-layer pipe ] 0 ~ DIA38mm

Ulasan Produk

Tidak ada ulasan