Denyo Engine generator

Sebelum PPN:
Rp309.999.900
Spesifikasi
Current (A)Three-phase four-wire 200V class: 20.2/21.0 Single-phase three-wire 100/200V class: 22.5/22.7
Dry Mass (Kg)339
Engine TypeKubota Z482-K3A
Frequency50/60Hz
FuelLight oil
Fuel Tank Capacity (L)36
Mass (kg)Maintenance: 378
Noise Level (dB)Sound power level LwA 89
Output3-phase 4-wire 200V class: 7.0/8.0kVA, Single-phase 3-wire 100/200V class: 4.5/5.0kVA
Power FactorThree-phase 0.8, single-phase 1.0
Voltage (V)Three-phase four-wire 200V class: 200/220 Single-phase three-wire 100/200V class: 100/110, 200/220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Simultaneous output of 3-phase 4-wire and 3-phase 3-wire! No switching required. Power generation status is clearly visible on the simultaneous monitor. Environmentally friendly body equipped with EcoBase. Mounting frame specification (60cm UP) is also available as an option. Designated as a construction machine conforming to the 3rd stage of exhaust gas regulations and an ultra-low noise construction machine. Specifications
Construction sites, aquaculture farms, livestock farmers
Feature
Specification
Exhaust gas specification: 3rd

Ulasan Produk

Tidak ada ulasan