Denyo Engine generator

Sebelum PPN:
Rp1.199.999.900
Spesifikasi
Capacity (L)(Eco-based) 179
Current (A)Three-phase four-wire 200V class: 144/157, three-phase four-wire 400V class: 72.2 / 78.7, single-phase three-wire 100 / 200V class: 144 x 2/155 x 2 . 144/155
Dry Mass (Kg)1370
Engine ModelIsuzu BJ-4JJ1X
Frequency (Hz)50/60
FuelLight oil
Fuel Tank Capacity (L)170
Mass (kg)(Maintenance) 1550
Output (KVA)Three-phase four-wire 200V class: 50/60, three-phase four-wire 400V class: 50/60, single-phase three-wire 100 / 200V class: 28.9 / 34.6k
Power FactorThree-phase 0.8 (delay), single-phase 1.0
Rated Voltage (V)Three-phase four-wire 200V class: 200/220, three-phase four-wire 400V class: 400/440, single-phase three-wire 100 / 200V class: 100/110/200/220
Sound Power Level (dB)83

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with an eco-base that minimizes external leakage of oils, ensuring peace of mind even during nighttime construction work with a low noise level of LwA 83dB. Features an excellent rainwater intrusion prevention structure and oil-water separation structure. Equipped with an electronic governor for one-touch speed and frequency adjustment. Standard 3-power supply system. Can be loaded onto a 4-ton crane truck (boom retracted). Designated as a third-stage emission control construction machine and an ultra-low noise construction machine.
Feature
Specification
Noise designation: Ultra-low noise type

Ulasan Produk

Tidak ada ulasan