Denyo Engine generator

Sebelum PPN:
Rp889.999.900 - Rp1.199.999.900
Spesifikasi
Frequency (Hz)50/60
FuelLight oil
Power FactorThree-phase 0.8 (delay), single-phase 1.0
Rated Voltage (V)Three-phase four-wire 200V class: 200/220, three-phase four-wire 400V class: 400/440, single-phase three-wire 100 / 200V class: 100/110/200/220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low noise level of LwA 80dB ensures peace of mind even during nighttime construction work. Equipped with a large-capacity fuel tank, it can operate continuously for up to 74 hours (at 50Hz and 50% load). Even if oil leaks, external leakage is minimized. Equipped with an electronic governor, rotation speed and frequency can be adjusted with a single touch. Features a two-stage indicator warning light and three power supply options as standard. Designated as a construction machine conforming to the third stage of exhaust gas regulations and an ultra-low noise construction machine.
Feature
Specification
Noise designation: Ultra-low noise type

Ulasan Produk

Tidak ada ulasan