Denyo Engine generator

Sebelum PPN:
Rp579.999.900 - Rp1.199.999.900
Spesifikasi
Frequency (Hz)50/60
FuelLight oil
Power FactorThree-phase 0.8 (delay), single-phase 1.0
Rated Voltage (V)Three-phase four-wire 200V class: 200/220, three-phase four-wire 400V class: 400/440, single-phase three-wire 100 / 200V class: 100/110/200/220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thanks to a unique new winding method, the output on the single-phase 3-wire side has been further increased! The voltage fluctuation rate on the single-phase 3-wire side has been significantly improved. The power generation status is clearly visible at a glance with the SimulMonitor. Dual voltage specifications (200/400V class) are standard equipment. Equipped with a large tank (large capacity fuel tank 175L), long-term continuous operation is possible. Environmentally friendly body with EcoBase. Designated as a construction machine that complies with the third stage of exhaust gas regulations. Designated as an ultra-low noise construction machine.
Feature
Specification
Noise designation: Ultra-low noise type

Ulasan Produk

Tidak ada ulasan