Denyo Engine generator

Sebelum PPN:
Rp679.999.900
Spesifikasi
Current (A)Three-phase four-wire 200V class: 57.7 / 65.6, three-phase four-wire 400V class: 28.9 / 32.8, single-phase three-wire 100 / 200V class: 57.7 x 2 / 65.6 x 2.5.77 / 65.6
Dry Mass (Kg)920
Engine ModelIsuzu BV-4LE2
Frequency (Hz)50/60
FuelLight oil
Fuel Tank Capacity (L)80
Mass (kg)(Maintenance) 1010
Output (KVA)Three-phase four-wire 200V class: 20/25, three-phase four-wire 400V class: 20/25, single-phase three-wire 100 / 200V class: 11.5 / 14.4
Power FactorThree-phase 0.8 (delay), single-phase 1.0
Rated Voltage (V)Three-phase four-wire 200V class: 200/220, three-phase four-wire 400V class: 400/440, single-phase three-wire 100 / 200V class: 100/110/200/220
Sound Power Level (dB)76

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Featuring unique soundproofing technology, it achieves exceptionally low noise levels of 43/47dB (50/60Hz) (average sound pressure level at 7m in four directions under no load). It incorporates a new structure including sliding side doors and a foldable front panel. Three power supply options are standard. It features an environmentally friendly body with an eco-base. It is a designated construction machine meeting the third stage of emission control standards and an ultra-low noise construction machine designation.
Feature
Specification
Noise designation: Ultra-low noise type

Ulasan Produk

Tidak ada ulasan