Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Introducing the RS PRO Micro Bevel Cut End Cutter, a small bevel cut end cutter from RS PRO.
These durable nippers can easily cut soft to medium hard wires.
This end cutter is made from stainless steel for high efficiency and long life.
The soft grip handle improves comfort and operability.
The cutter also features a small beveled end for fast and efficient cutting of soft and medium hard wire, making it ideal when precision finishing is not required.
The wear-resistant head design allows you to cut through thick wires, including steel wire, with minimal effort.
Features & Benefits: Cutting edge suitable for soft and medium-hard wire Ergonomic soft-grip handle Small bevel edge for fast and efficient cutting Stainless steel Box joint design for added security and load capacity Applications: Electronics cutters are hand tools used to cut wire and come in a variety of shapes and sizes to suit different tasks and applications.
The most common types of cutter heads are oval, tapered, and angled.
The type of cut depends on the bevel of the cutter. Semi-flush cutters are durable.
High speeds will cut through rough edges quickly, while ultra-flush bevels will cut fairly cleanly but are more susceptible to damage.
Electronic cutters are commonly used for the following purposes:
DIY Industrial Construction Electronic Installation Jewelry Processing What is the bevel on this cutter? This cutter features a micro-bevel end for quick and efficient cutting, making it ideal when clean, precise cuts are not required.
What materials is this cutter suitable for? The RS PRO Micro Bevel Cut End Cutter is suitable for cutting soft to medium hard materials such as plastic cable ties, copper and aluminium.
The maximum diameter this end cutter can cut is This cutter can be used to cut wires up to 1.0 mm.
These durable nippers can easily cut soft to medium hard wires.
This end cutter is made from stainless steel for high efficiency and long life.
The soft grip handle improves comfort and operability.
The cutter also features a small beveled end for fast and efficient cutting of soft and medium hard wire, making it ideal when precision finishing is not required.
The wear-resistant head design allows you to cut through thick wires, including steel wire, with minimal effort.
Features & Benefits: Cutting edge suitable for soft and medium-hard wire Ergonomic soft-grip handle Small bevel edge for fast and efficient cutting Stainless steel Box joint design for added security and load capacity Applications: Electronics cutters are hand tools used to cut wire and come in a variety of shapes and sizes to suit different tasks and applications.
The most common types of cutter heads are oval, tapered, and angled.
The type of cut depends on the bevel of the cutter. Semi-flush cutters are durable.
High speeds will cut through rough edges quickly, while ultra-flush bevels will cut fairly cleanly but are more susceptible to damage.
Electronic cutters are commonly used for the following purposes:
DIY Industrial Construction Electronic Installation Jewelry Processing What is the bevel on this cutter? This cutter features a micro-bevel end for quick and efficient cutting, making it ideal when clean, precise cuts are not required.
What materials is this cutter suitable for? The RS PRO Micro Bevel Cut End Cutter is suitable for cutting soft to medium hard materials such as plastic cable ties, copper and aluminium.
The maximum diameter this end cutter can cut is This cutter can be used to cut wires up to 1.0 mm.
Feature
SpecificationOverall length = 125 mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
