MASTERTOOL Enbikatta Extreme

Sebelum PPN:
Rp1.499.900
Spesifikasi
ColorBlack
Cutting Load (kg)About 17
Diameter of Wood Can Cut (mm)Outer diameter: 48
Dimensions (mm)229x92x23
Included AccessoriesAttachment for electrical conduit (compatible sizes: 0-3)
Mass (g)308
Operation Distance RangeMinimum space required: approximately 130mm
Replacement BladesMP048F
TypeDurability-focused model

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
30% increase in cutting power. This is the ultimate specification, combining the durability of a durability-focused blade with the sharpness of a cutting-edge blade.
Because it has a special coating, even if glue gets on it, it will peel off easily.
It allows for precise trimming with a 5mm gap, and its small grip makes it easy to use.
For cutting rigid PVC pipes, HIVP pipes, HT pipes, electrical wire protection pipes, impact-resistant rigid PVC electrical conduits, gas pipes, etc.
*The blade is extremely sharp, so please do not touch it directly with your fingers.
* Always wear protective gloves when cutting or changing blades.

Ulasan Produk

Tidak ada ulasan