MASTERTOOL EnbiCatta

Sebelum PPN:
Rp1.499.900
Spesifikasi
ColorBlack / gold
Cutting Load (kg)About 25
Diameter of Wood Can Cut (mm)[Outer diameter] 48
Included AccessoriesAttachment for electrical conduit (compatible sizes: 0-3)
Mass (g)308
Overall Length (mm)229
Part Number[Replacement Blade] MP048G
TypeDurability-focused model

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The world's smallest and lightest Enbi cutter. When the blade is fully open, the width is narrow, making it convenient to handle. Replacement blades can be easily replaced with a single screwdriver. Attachment included for cutting wire molding
Cutting pipes, etc. for electrical work, air conditioning work, and water work.
* Do not use for any purpose other than its intended purpose.
Feature
Specification
One-handed, one-touch opening; includes attachment for cable molding; minimum space required (mm): approximately 130

Ulasan Produk

Tidak ada ulasan