MASTERTOOL EnbiCatta

Sebelum PPN:
Rp909.900
Spesifikasi
Cutting Capacity(Hard vinyl chloride pipe) 0 to VP30
Dimensions (mm)75x205x20
Mass (g)262

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cutting is possible if the gap between the pipe and the wall is only 5 mm. The blade opening is small, making it possible to cut in narrow spaces. Extremely small size that fits in your pocket, and can cut buried pipes with extremely little digging. Can cut up to VP30 (inch or more)
* Do not use for any purpose other than its intended purpose.

Ulasan Produk

Tidak ada ulasan