Happy Japan Electronic Sewing Machine Schoolmate SM-12

Sebelum PPN:
Rp7.999.900
Spesifikasi
Dimensions, Width W x Height H x Depth D (mm)439x287x195
Included AccessoriesStraight line presser foot (included with the main unit), spool presser foot, felt, 4 bobbins (one set in the main unit), zipper presser foot, needle plate driver, seam ripper, needle case (5 pieces), screwdriver, knee lifter, Auxiliary table, hard case
Mass (kg)7.5
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This sewing machine is designed for schools and prioritizes safety, featuring a color-coded "easy-to-understand diagram" on the front, a "new threading system" that makes threading simple—just thread the needle in numerical order without worrying about needle position, and a "safety function" that detects the presser foot position, preventing the machine from starting if the presser foot is raised, and a slow start to sewing.
Household sewing machines, school sewing machines, dressmaking
Feature
Specification
Quiet design, horizontal full rotation hook, stepless speed adjustment, automatic needle threading, easy threading of the bobbin thread, easy-to-understand explanation diagram, easy bobbin winding, automatic thread tension, new threading system, safety function, free arm, 7 pieces Feed dog, LED hand lamp, needle up/down/slow button, cord reel

Ulasan Produk

Tidak ada ulasan