Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro 1000 Insulated Cable Knife Introducing the RS Pro 1000 Insulated Cable Knife.
This high-quality insulated cable stripping knife is designed with a comfortable, ergonomic blade handle.
It has a molded, secure grip with a thumb guard to prevent accidental slips and injuries.
The sharp straight blade allows for precise and efficient cable stripping, preventing damage to delicate internal wires.
This hand tool produces a clean, precise finish, making it an ideal appliance for commercial use and DIY users.
Features and Benefits: RS PRO 1000V certified cable knife is ideal for use on live systems Robust and durable The durable stainless steel blade ensures long-lasting blade life and allows you to cut through cable jackets easily and efficiently without damaging the cable Insulated moulded handle for excellent ergonomics and comfort A blade guard is integrated into the handle design to reduce slippage and prevent injury to the user The handle has a lanyard hole for working at heights The cable knife comes with a blade cover for safe storage when not in use, reducing the risk of injury or damage to the blade Uses: A cable knife is a type of cable cutter and is an essential hand tool for cable and electricians.
They are also designed to protect against accidental contact and short circuits when working with live wires, cables, and electrical systems.
The cable knife is suitable for most round cables with standard cable insulation and is designed to avoid or at least reduce the risk of damaging the inner wiring of the stripped cable.
The cable knife is versatile for a variety of electrical and cable applications, making it an ideal tool for both electrical and industrial applications.
Benefits of RS PRO Insulation 1000 Cable knife for use on or around live systems Colour-moulded insulated handle allows for quick insulation safety checks Stainless steel blade cuts through cable jacketing without damaging the cable Blade guard on the handle prevents slipping injuries Lanyard hole for working at height RS PRO is our own brand, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
If we are confident in the quality of these products, they will only be given the RS PRO seal of approval.
This will help you work with confidence.
Standards and Certifications: Complies with EN60900 2012 WARNING: You must be 18 years of age or older to purchase this product.
This high-quality insulated cable stripping knife is designed with a comfortable, ergonomic blade handle.
It has a molded, secure grip with a thumb guard to prevent accidental slips and injuries.
The sharp straight blade allows for precise and efficient cable stripping, preventing damage to delicate internal wires.
This hand tool produces a clean, precise finish, making it an ideal appliance for commercial use and DIY users.
Features and Benefits: RS PRO 1000V certified cable knife is ideal for use on live systems Robust and durable The durable stainless steel blade ensures long-lasting blade life and allows you to cut through cable jackets easily and efficiently without damaging the cable Insulated moulded handle for excellent ergonomics and comfort A blade guard is integrated into the handle design to reduce slippage and prevent injury to the user The handle has a lanyard hole for working at heights The cable knife comes with a blade cover for safe storage when not in use, reducing the risk of injury or damage to the blade Uses: A cable knife is a type of cable cutter and is an essential hand tool for cable and electricians.
They are also designed to protect against accidental contact and short circuits when working with live wires, cables, and electrical systems.
The cable knife is suitable for most round cables with standard cable insulation and is designed to avoid or at least reduce the risk of damaging the inner wiring of the stripped cable.
The cable knife is versatile for a variety of electrical and cable applications, making it an ideal tool for both electrical and industrial applications.
Benefits of RS PRO Insulation 1000 Cable knife for use on or around live systems Colour-moulded insulated handle allows for quick insulation safety checks Stainless steel blade cuts through cable jacketing without damaging the cable Blade guard on the handle prevents slipping injuries Lanyard hole for working at height RS PRO is our own brand, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
If we are confident in the quality of these products, they will only be given the RS PRO seal of approval.
This will help you work with confidence.
Standards and Certifications: Complies with EN60900 2012 WARNING: You must be 18 years of age or older to purchase this product.
Feature
SpecificationVDE/1000V certification = Yes Blade length = 44 mm
Overall length = 220 mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
