Autobahn Electric Scissors 160mm

Sebelum PPN:
Rp619.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rust-resistant stainless steel blade! Crimping terminals can be done from the inside of the grip.
The AES-160 is an electric scissors with a special serrated blade that ensures smooth cutting without letting the material slip. Because the grip and blade are integrated, there's no problem even if you grip the outside of the handle tightly.
It has wire stripping functions for 1.5mm2 and 2.5mm2 wires.
Ideal for automotive maintenance work.
electric wire
Tin
aluminum
plastic
cloth
paper
vinyl
aluminum wire
wire
For cutting and trimming cable ties, etc.
*Please do not use the tool for purposes other than its intended use, as this is dangerous.
*Product specifications are subject to change without notice.
Feature
Specification
■ Rust-resistant stainless steel blade ■ 1.5mm2 and 2.5mm2 wire stripper function ■ Crimping terminals can be done inside the grip ■ Serrated blade ensures smooth cutting without slipping the material being cut ■ Easily cuts electrical wires (VVF, etc.) with minimal effort ■ Compact size for easy portability, includes storage case

Ulasan Produk

Tidak ada ulasan