EFFORT Ehhot Yoshinukuzo 2 (for 4 minutes)

Sebelum PPN:
Rp289.900
Spesifikasi
Dimensions (mm)Suitable anchor size: W1/2'', overall length: 78

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed by a construction worker! Easily removes embedded 4-inch grip anchors.
How to use
1. Rotate the embedded anchor with the "Yoshi Nukuzou 2" tool by hand in a forward (right) direction until it hits the cone.
2. Attach a commercially available 17mm socket to an impact driver, fit it onto the hexagonal head of "Yoshinu-zou 2", and rotate it clockwise (right). The round tip will push out the anchor cone, and the anchor will be pulled out.
3. Secure the removed anchor with a tool, and use an impact driver to rotate the "Yoshinu-zou 2" in reverse (left) to remove the anchor. The anchor cone will remain inside the hole, so remove it using the included magnet or tool.
For pulling out embedded anchors.
*Please note that specifications may change due to improvements made by the manufacturer, etc.
*A 17mm socket is required for use.
Feature
Specification
17mm hex shaft

Ulasan Produk

Tidak ada ulasan