EFFORT Ehhot Hex Shank Leather Punch 5mm

Sebelum PPN:
Rp159.900
Spesifikasi
Dimensions (mm)5
MaterialSK4
Outer Diameter (DIAmm)Punch section: 5
Overall Length (mm)70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can punch holes in leather, rubber, vinyl, and paper. Instead of manually punching holes in leather with a punch, you can quickly and easily do it using an impact driver or electric drill.
Suitable materials: leather, rubber, vinyl, paper
*Please note that specifications may change due to improvements made by the manufacturer, etc.
Feature
Specification
6.35 Hex axis

Ulasan Produk

Tidak ada ulasan