RS PRO Driver Bit, Hexagonal Socket, 1/4 Inch

Sebelum PPN:
Rp429.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Impact Magnetic Nut Setter. The RS Pro Magnetic Impact Nut Setter is used to turn hex screws when using an impact driver with impact effect.
A magnetic insert in the nut setter holds the fastener to the tool, freeing up the user's hands.
Ideal for working in tight and difficult spaces.
The tools are color coded for easy size identification.
Supplied in a compact plastic box.
Features / Benefits 1/4 inch hex shank Length: 50 mm
Feature
Specification
Head Type = Hex Socket Type = Impact Driver Bit Size = 1/4 inch

Ulasan Produk

Tidak ada ulasan