RS PRO Driver Bit Set, Tamper Resistant Hexagon

Sebelum PPN:
Rp369.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Head Type = Tamper-Resistant Hex Type = Impact Bit Set Quantity = 8
Material: Chromium Molybdenum Vanadium Steel

RS Pro Tamper Resistant Hex Head Power Tool Bit Set. This handy tamper resistant driver bit set from RS PRO is a heavy-duty bit set designed for strength and durability.
RS PRO bits are made from a high-quality steel alloy to ensure safe operation and high torque transmission when used with power tools.
This set is perfect for professional use and serious DIY enthusiasts.
Features and Benefits: High-quality chrome-molybdenum steel bits Heat-treated to HRC 56 → 62 Suitable for power tools 1/4" hex drive and 25mm long bits Storage clip included Approvals and Certifications: DIN-7422 Typical Uses: This driver bit set is primarily used by professional tradesmen, engineers and DIY enthusiasts.
This screwdriver bit set is one of the most important hand tools in any job kit.
There are many situations and specialised tasks where a driver bit is required for special tasks related to tightening or loosening fasteners.
The most common screwdriver bit types, such as flathead and Phillips, are very versatile.
Typical applications include: Machinery and industrial manufacturing Woodworking/carpentry Fastening wood to metal Automotive industry applications Specialty driver bits such as TORX, Hex and Tri-Wing are designed for specific applications such as:
Electronics Repair Opening Consoles - Xbox / Playstation Opening Cell Phones Opening MacBooks FAQ: Are the screwdriver bits magnetized? No.
This driver bit is not magnetized but can easily be magnetized using magnetizers available from RS (e.g. 667-3471).
Is this bit suitable for impact tools? Yes.
The bits are specially treated to ensure durability and long life, even when used with high torque tools.
Please tell me what's included in the set.
The set contains eight bits of various sizes (Hex: 1.5, 2, 2.5, 3, 4, 5, 5.5, 6 mm) and a red holder.

Ulasan Produk

Tidak ada ulasan