RS PRO Driver Bit Set

Sebelum PPN:
Rp2.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3 Pozidriv Bits (PZ1, PZ2), 2 Phillips Bits (PH1, PH2), 3 Torx Bits (T10, T15, T20, T25, T30, T40), 3 Hex Keys (4mm, 5mm, 6mm), 6 Nut Setters (6mm, 7mm, 8mm, 10mm, 11mm, 13mm), Magnetic Bit Holder, 1 1/4" Hex Adapter, 1 Hand Ratchet. RS Pro Bit Nut Setter 24-Piece Set. The RS Pro Colored Bit Nut Setter 24-Piece Set brings together our popular and extensive range of screw bit and nut setters in one convenient set.
Color-coded bits make size identification easy.
Comes with a magnetic bit holder.
Additionally, it comes with a 1/4 inch hex adapter and hand chase.
Features Benefits 1/4 inch hex shank Bit length: 25 mm
Feature
Specification
Type = Driver Bit Set Quantity = 24

Ulasan Produk

Tidak ada ulasan