Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO 32-Piece Driver Bit Set Complete your tool kit with this handy 32-piece driver bit set.
We stock a wide range of the most popular screw bits.
They are all color-coded according to size for easy identification.
This kit contains Pozidriv bits, Phillips bits, Torx bits, Torx tampers, flathead bits and a driver handle bit holder.
The bit is 1/4 inch with a hex shank and is 25mm long.
The bit holder is magnetized and has a quick lock setting for easy installation.
As part of the trusted RS PRO range, this set has been tested by engineers to ensure it can withstand a variety of environments. Durable and RoHS compliant, the driver bit set contains minimal hazardous materials.
Such sets are used by builders, carpenters and hobbyists in both residential and business environments.
Features & Benefits 32 Pieces Pozidriv Bits 4 PZ1 PZ2 2 PX3 Phillips Bits 4 PH1 PH2 2 PH3 Torx Bits 7 T10 T15 T20 T25 T27 T30 T40 Torx Tamper 7 T10 T15 T20 T25 T27 T30 T40 Flat Head 4 3.5 0.6 4.5 0.6 5.5 1.0 6.5 1.2 Quick Driver Handle Bit Holder 1 Locking RoHS Compliant Packaged in an environment that complies with ANSI/ESD S20.20:2014 and BS EN61340-5-1 2007 Static Control for Safety RS PRORS PRO is a manufacturer's own brand, offering a wide range of high quality, great value products to give you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
We stock a wide range of the most popular screw bits.
They are all color-coded according to size for easy identification.
This kit contains Pozidriv bits, Phillips bits, Torx bits, Torx tampers, flathead bits and a driver handle bit holder.
The bit is 1/4 inch with a hex shank and is 25mm long.
The bit holder is magnetized and has a quick lock setting for easy installation.
As part of the trusted RS PRO range, this set has been tested by engineers to ensure it can withstand a variety of environments. Durable and RoHS compliant, the driver bit set contains minimal hazardous materials.
Such sets are used by builders, carpenters and hobbyists in both residential and business environments.
Features & Benefits 32 Pieces Pozidriv Bits 4 PZ1 PZ2 2 PX3 Phillips Bits 4 PH1 PH2 2 PH3 Torx Bits 7 T10 T15 T20 T25 T27 T30 T40 Torx Tamper 7 T10 T15 T20 T25 T27 T30 T40 Flat Head 4 3.5 0.6 4.5 0.6 5.5 1.0 6.5 1.2 Quick Driver Handle Bit Holder 1 Locking RoHS Compliant Packaged in an environment that complies with ANSI/ESD S20.20:2014 and BS EN61340-5-1 2007 Static Control for Safety RS PRORS PRO is a manufacturer's own brand, offering a wide range of high quality, great value products to give you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
Feature
SpecificationType = Driver Bit Set Quantity = 32
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
