RS PRO Driver Bit Pozidriv PZ3

Sebelum PPN:
Rp1.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Diamond Impact Screw Bits. RS Pro Diamond Impact Plus screw bits are designed for use with conventional impact drivers.
The diamond coating allows the bit to bite into the screw head, reducing the risk of stripping.
The TiN CVD coating also provides perfect wear protection, making it ideal for applications with hard threads.
They feature a torsion-style round shank that can withstand very high torque peak loads, reducing wear and ensuring a long service life.
Supplied in a compact plastic box.
Features / Benefits 1/4" hex shank Length: 25 mm Impact Diamond / TiN CVD coating Long torsion zone
Feature
Specification
Head type = Pozidriv
Type = Impact Driver Bit Size = PZ3

Ulasan Produk

Tidak ada ulasan